9029C Chrome ERGO Adjustable Wrench Capacity 32mm BAH9029C

Order Code: ZT1274783P

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Bahco 90 Series (30) Chrome ERGO Adjustable Wrench's Extra Wide Jaw has a 40% wider opening compared to a standard adjustable wrench of equivalent size. It has a a slip-free, warm thermoplastic handle. The jaws are angled at 15º to provide maximum access in confined spaces and their low weight make them perfect for plumbers and other tradesmen that carry their tools with them. The Bahco 9029C Chrome ERGO Adjustable Wrench has the following specification Capacity 32mm. Overall Length 170mm.

See full description
Specifications for 9029C Chrome ERGO Adjustable Wrench Capacity 32mm BAH9029C
  • Capacity
    32mm
  • Length
    6.3/4in
  • Length (Imperial)
    6.3/4in
    6.3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome