Adjustable Spanner Adjustable 13 mm

Order Code: ZT4131059S

£51.99 Inc VAT (20%)


Description

Adjustable spanner, adjustable, 13 mm. Supplied = assembled. Length = 100 mm. Width = 31 mm. Weight = 0.05 kg. Width across flats in mm = 13 mm. Unit of measurement for width across flats = metric. Product type = adjustable spanners. DIN 3117 shape A. Jaw position 15° offset. Swedish model. With mm scale. With suspension hole. Matt satin finish. Chrome-vanadium.

See full description
Specifications for Adjustable Spanner Adjustable 13 mm
  • Size
    13mm
  • Length
    100mm
  • Product Type
    Adjustable Spanner
  • Metric Or Imperial
    Metric
  • Width
    31mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome