Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Adjustable Wrench 300mm Non Spark
By Facom
Order Code:
ZT3297596S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/adjustable-wrench-300mm-non-spark/p/ZT3297596S
Add to quotation
View all Adjustable Wrenches
Description
Description unavailable
Specifications
Specifications for Adjustable Wrench 300mm Non Spark
MFR Part No.
113A.12SR
Material
Beryllium Copper
Metric Or Imperial
Metric
Number of Pieces
1
End Style
Open
Single Or Double End
Single End
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome