Expert Crescent-Type Adjustable Wrench with Phosphate Finish 450mm 57mm

Expert Crescent-Type Adjustable Wrench with Phosphate Finish 450mm 57mm

Order Code: ZT3960037SCopy

£109.99 Inc VAT (20%)


Description

Expert Quality, crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with black phosphate finish, polished profile and jaws. Jaws offset at 22°. The 150, 200, 250 and 300mm sizes have a graduated scale on the fixed jaws. Suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.

Specifications for Expert Crescent-Type Adjustable Wrench with Phosphate Finish 450mm 57mm
  • Length
    450mm
  • Product Type
    Adjustable Wrench
  • Material
    Chrome Vanadium Steel
  • Jaw Width
    57mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome