Portable Tripod Mid Size 360 Ball Head Angle Adjustable Legs Aluminium

Order Code: ZT3292528S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£34.776%
10 +£32.5512%


Description

This ultra-portable versatile tripod has been designed specifically for the travel photographer or vlogger looking for a very compact light-weight tripod. Measuring just 19 cm when folded and weighing 530g its ideal for supporting compact or bridge cameras, smartphones or devices like flashguns and microphones and 360 camera's. The telescopic twist and lock legs adjust independently to three angle position helping to secure a firm footing on uneven surfaces and extend to give a max height of 76cm. Equally useful as a desktop tripod for projectors, LED lights or microphones for vloggers The ProSound Ultra-Portable Traveller Tripod has a 360-degree ball head, perfect for tracking action while recording movies of sports or wildlife and a quick release plate means you are free to take the camera off quickly at any time. It has a carabiner belt clip and a carry case is supplied so you can take this tripod wherever you go and capture perfect photographs.

See full description
Specifications for Portable Tripod Mid Size 360 Ball Head Angle Adjustable Legs Aluminium
  • Weight
    530g
  • Max Height
    76cm
  • Folded Size
    19cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome