Safety Bed Rail Adjustable Bed Assist Rail with Pocket for Disabled and Senior

Safety Bed Rail Adjustable Bed Assist Rail with Pocket for Disabled and Senior

Order Code: ZT3349148SCopy

£29.99 Inc VAT (20%)


Description

FIVE-LEVEL FULLY ADJUSTABLE: Set the height and length to a position best for you - this portable bed rail is ideal for different sized beds. Only for flat-frame beds.STEEL FRAME: A solid structure which won't warp or bend during use. This bed grab rails for elderly can be used on either side of the bed, suitable for both left and right-handed people.SIDE POCKET AND HAND GRIP: The storage bag is brilliant for keeping everything close by - TV remote, reading glasses, water bottle. mobile phone etc. Soft foam on the top to grip comfortably whilst getting in and out of bed.SAFE: Makes getting in and out of bedso much easier - this adult bed guard is ideal for those who require assistance, significantly reducing the risk of injury.DIMENSIONS: 67-100H x 85-95L x 52Wcm. Suitable bed frame: 31.5-41.5H x 81-91Wcm. Maximum load: 136kg. EASY TO ASSEMBLE.

See full description
Specifications for Safety Bed Rail Adjustable Bed Assist Rail with Pocket for Disabled and Senior
  • Maximum Load
    136kg
  • Material
    Steel
  • Product Type
    Bed Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome