Soft Grip Crescent-Type Wrench 200mm 24mm

Order Code: ZT3960102S

£33.99 Inc VAT (20%)


Description

Expert Quality, crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with a black oxide finish. Soft grip handles for comfort with metric scale on fixed jaw.

Specifications for Soft Grip Crescent-Type Wrench 200mm 24mm
  • Length
    200mm
  • Material
    Chrome Vanadium Steel
  • Type
    Crescent-Type Wrench
  • Metric Or Imperial
    Metric
  • Jaw Width
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome