0
1

SSE 18 LTX Compact Sabre Saw 18V Bare Unit + metaBOX MPTSSE18LTX

Order Code: ZT2594326S

£163.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Metabo SSE 18 LTX Sabre Saw has a compact, lightweight design that enables comfortable one-hand operation. Especially suited for working in difficult to reach places. Variospeed (V) Electronics allow for working with customised stroke rates for the materials used. Utilises the Metabo Quick feature, for changing saw blades without tools. The saw blade can be rotated 180, ideal for working comfortably overhead. Adjustable depth guide, without tools, for ideal utilisation of the saw blade and diverse applications such as plunge cuts. There is also an integrated LED work light for optimum illumination of the cutting line. Bare Unit - No Battery or Charger supplied. Specification Strokes at No Load 0-3,100/min. Stroke Length 13mm Weight 1.7kg (inc. battery pack)

See full description
Specifications for SSE 18 LTX Compact Sabre Saw 18V Bare Unit + metaBOX MPTSSE18LTX
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-3100
  • Stroke Length
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome