Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Wide Jaw Grip Wrench - 6406030
By Gedore
Order Code:
ZT2466903S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/wide-jaw-grip-wrench-6406030/p/ZT2466903S
Add to quotation
View all Adjustable Wrenches
Description
80 mm jaw width Nickel-plated nickel-plated
Specifications
Specifications for Wide Jaw Grip Wrench - 6406030
Product Type
Grip Pliers
Finish
Nickel-Plated
Material
Head, Steel, Handles, Sheet Steel
Clamping Width
30mm
1.1/4in
Jaw Shape
Flat Jaws
Length
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome