52669 Straight Line Die Grinder 1/4" & 6mm Collet

Order Code: ZT1028797X

£799.99 Inc VAT (20%)


Description

52669
Gearless for reduced maintenance and downtime. Governor-controlled to maintain RPM under heavy load. Rear exhaust.
Motor: gearless.
Free speed: 20,000rpm
Air inlet size: 3/8” NPT.
Collet size: 1/4” and 6mm.
Overall length: 254mm.

See full description
Specifications for 52669 Straight Line Die Grinder 1/4" & 6mm Collet
  • Overall Height
    48mm
  • Maximum No Load Speed
    20,000rpm
  • Horsepower
    1mm H2O
  • MFR Part No.
    52669
  • Air Inlet Size
    3/8 NPT
  • Speed Features
    Single Speed
  • Throttle Features
    Locking Lever Throttle
  • Overall Length
    221mm
  • Weight
    0.9kg
  • Includes
    (2)Collet Spanners
    1/4 Collet
  • Exhaust Location
    Rear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome