0
1
2
3

Air Mini Angle Grinder 58mm

Order Code: ZT1229203P

£112.99 Inc VAT (20%)


Description

Lightweight mini housing design with textured finish. Ideal for work in confined areas. Features rear exhaust with baffle for reduced noise level and safety throttle lever to stop accidental operation. Suitable for professional workshop use. Supplied with grinding disc.

Specifications for Air Mini Angle Grinder 58mm
  • MFR Part No.
    SA153
  • Air Consumption
    3ft³/min
  • Air Inlet Size
    1/4" BSP
  • Weight
    0.34kg
  • Disc Diameter
    58mm
  • Operating Pressure
    90psi
  • Free Speed
    15000rpm
  • Vibration/Uncertainty
    5.66/1.06m/s
  • Spindle Size
    1/4in x 19 UNC
  • Noise Power/Pressure
    88/77dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome