CP7500D 50mm (2") Compact Air Angle Grinder

Order Code: ZT1028805X

£129.99 Inc VAT (20%)


Description

Unique dual function grinder / cut-off tool, 180° Protective guard ideal for grinding in confined spaces, weld smoothing and cutting in hard to reach areas.

Features & Benefits
• Rubber handle and side exhaust for improved grip and protection from the cold
• Safety lever to prevent accidental start up
• Full 180° protective guard
• Efficient with fast material removal
• Extended life and smooth low vibration
• Rugged but lightweight tool for maximum operator comfort

Typical Application
• Excellent for weld preparation and smoothing, rust removal, deburring and blending steel, cast iron and aluminum

• Ideal for limited space applications

See full description
Specifications for CP7500D 50mm (2") Compact Air Angle Grinder
  • Manufacturer Guarantee
    1 Years Manufactures Warranty
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • Overall Length
    150mm
  • Air Inlet Size
    1/4"
  • Horsepower
    0.2mm H2O
  • Noise/ Vibration Information
    Sound Power Level 92 dB(A)
    Vibration Uncertainty K 6.7 m/s²
    Vibration Emission Value ISO-28927-8 Ah 19.94 m/s²
    Sound Pressure Level 81 dB(A)
  • Exhaust Location
    Side
  • Spindle Thread Size
    3/8" - 24
  • Air Consumption
    Actual 8ft³/min
    4ft³/min
  • Weight
    0.59kg
  • Compatible Wheel Diameter
    50mm
  • Speed Features
    Single Speed
  • Maximum No Load Speed
    22,000rpm
  • MFR Part No.
    8941075001
  • Power
    150W
  • No Load Speed
    22,000rpm
  • Power Source
    Air
  • Disc Diameter
    2in
  • Model Number
    CP7500D
  • Spindle Size
    3/8" - 24
  • Length
    150mm
  • Item
    Air Angle Grinder
  • Noise / Vibration Information
    Sound Pressure Level 81 dB(A)
    Sound Power Level 92 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome