RP9123 Grinder - CPT2696527D

Order Code: ZT3761317S

£319.99 Inc VAT (20%)


Description

RP9123
This pneumatic angle grinder is an excellent tool for weld preparation and smoothing, rust removal, deburring and blending of steel, cast iron and aluminium.

Specifications:
Power: 0.85kW/1.12Hp.
Free speed: 7500rpm.
Wheel size: 178mm (7").
Length: 340mm.
Weight: 3.4kg.
Ait inlet: 1/2" NPT.
Sound level: 93 dBA.
Vibration: 2.5m/s2.

See full description
Specifications for RP9123 Grinder - CPT2696527D
  • Free Speed
    7500rpm
  • Weight
    3.4kg
  • Product Type
    Pneumatic Angle Grinder
  • Length
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome