0
1

Air Polisher 75mm Mini

Order Code: ZT1226236P

£49.99 Inc VAT (20%)


Description

Textured grip and lightweight aluminium alloy housing provide comfort and control. Powerful air motor provides smooth operation under load. Supplied with Ø75mm hook-and-loop pad and spanner. Use with Ø79mm buffing and polishing heads.

Specifications for Air Polisher 75mm Mini
  • MFR Part No.
    GSA722
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Weight
    0.7kg
  • No Load Speed
    2500rpm
  • Pad Size
    75mm
  • Inlet Size
    1/4in BSP
  • Vibration/Uncertainty
    4.13/0.90m/s
  • Operating Pressure
    90psi
  • Free Speed
    2500rpm
  • Noise Power/Pressure
    94/83dBA
  • Thread Size
    M6 x 1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome