0
1
2

06225 Airmate Hurricane 25-0 Oil Free Direct Drive Air Compressor 230V

Order Code: ZT1259059X

£159.99 Inc VAT (20%)


Description

This SIP 24 Litre compressor features a powerful 1.5hp motor offering a maximum pressure of 116 psi (8.0 bar). Compact and portable thanks to the compact and lightweight design.

Features and Benefits:
■ Easy to read gauge fitted as standard
■ simple ergonomic controls
■ 24 litre air receiver
■ Integrated tool tray on top of the compressor
■ Wheel mounted for easy movement

Typical Applications:
■ Designed for small workshops and trade applications

See full description
Specifications for 06225 Airmate Hurricane 25-0 Oil Free Direct Drive Air Compressor 230V
  • Start Method
    Simple push on/off button start
  • Tank Capacity
    25L
  • Drive Type
    Direct Drive
  • Application
    Trade
    Garage/Workshop
  • Weight
    21kg
  • Maximum Pressure
    116psi
  • Model Number
    25-0
  • Standards Met
    CE Approved
  • MFR Part No.
    6225
  • Piston Displacement
    7ft³/min
  • Max. Free Air Delivery
    4ft³/min
  • Power
    1.5HP
  • Supply Voltage
    230V
  • Power Source
    Electric
  • Fuse Rating
    13A
  • Lubrication
    Oil Free
  • Mobility
    Wheeled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome