06248 Airmate PN1.0/6-O Pro-Tech Compressor

Order Code: ZT1048413P

£259.99 Inc VAT (20%)


Description

06248
This compressor is powerful and robust yet light and easy to transport. It features an integrated control board, fully protected by the strong plastic cover. Ideal for demanding professionals and serious DIY users looking for a high performance, oil-less and quiet operation. Efficient cooling system. Light, practical and quiet.

Specifications:
Input power: 230V 50Hz.
Piston displacement: 5CFM.
Fuse rating: 13amp.
Motor: 1HP - induction.
Low noise operation: 66dBA.
Receiver tank size: 6 litres.
Max. pressure: 8 bar.

See full description
Specifications for 06248 Airmate PN1.0/6-O Pro-Tech Compressor
  • Power
    1HP
  • Maximum Pressure
    8bar
  • Power Source
    Electric
  • Tank Capacity
    6L
  • Mobility
    Hand Carry
  • Supply Voltage
    230V
  • Max. Free Air Delivery
    5ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome