12 Volt dc Professional 6L Compressor - DC0706A/12V

Order Code: ZT5412487S

£829.99 Inc VAT (20%)


Description

6 Litre Capacity, Professional, 6 Litre Tank, Mini Portable Compressor, Width 190mm, Height 400mm, Length 450mm, 95 Litres per Minute, 3000 RPM, 12V, Maximum Working Pressure 8 bar, Puma

Specifications for 12 Volt dc Professional 6L Compressor - DC0706A/12V
  • Height
    400mm
  • Product Type
    Compressed Air and Ring Main
  • Length
    450mm
  • Capacity
    6L
  • Width
    190mm
  • Voltage
    12V