COM50-10 50 L Oil Free Air Compressor, 230 V

Order Code: ZT2150546S

£259.99 Inc VAT (20%)


Description

Compact and portable, the Zipper COM50-10 is a verticle air compressor that offers a perfect combination of performance and mobility in the one unit. It features a powerful 1500 W motor, 24 litre tank capacity, and with a maximum 10 bar operating pressure. It also features two quick release couplings to supply air to 2 x air tools at the same time. The ideal machine for operating such air tools as staplers, nailers, ratchets, impact wrench, air hammer, paint spraying, tyre inflation, and blow cleaning. A perfect partner for maintenance jobs in the workshop, garage, garden, and around the home.

See full description
Specifications for COM50-10 50 L Oil Free Air Compressor, 230 V
  • Power
    1500W
  • Voltage
    230V
  • Type
    Oil Free Air Compressor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome