0
1
2
3
4
5

DD 2HP 24L Direct Drive Compressor W/Kit - 04397

Order Code: ZT4268698S

£149.99 Inc VAT (20%)


Description

The TIGREN DD 2hp 24ltr Direct Drive Compressor with 7pc Air Kit is a versatile air compressor ideal for general work areas, home and mobile applications.

Built for everyday use, this oil-free compressor offers reliable and low maintenance use. The direct drive transmission delivers 8CFM piston displacement resulting in 5CFM Free Air Delivery (FAD) for a consistent air supply ideal for air tools and inflation tasks.

A wheel-mounted design with pull handle allows full movement in a variety of work areas for added flexibility.

Applications & uses: Ideal for general work areas, home and mobile applications. Perfect for air tools and inflation tasks.

TIGREN 1-Year Warranty | Find out more

Oil-free direct drive transmission for consistent output and low maintenance
Enables the compressor to fully meet its performance capability and support long life use (2hp/1.5kW) .

Oil-free compressors eliminate the need for oil changes which reduces overall maintenance. It also prevents oil carry through, providing cleaner air to tools and equipment.

24ltr receiver tank safely stores compressed air ready for application use
Maintains a consistent supply of air for air tools and inflation tasks up to 8bar air pressure.

Built-in tank pressure and working pressure gauges optimise air delivery
Provides an accurate display of current pressure for enhanced user operation.

Convenient and versatile 7pc air kit supports a range of everyday air tasks
Includes inflator with gauge, duster gun with long nozzle, air hose and nozzle set for cycles, sports balls and leisure inflatables.

Wheel kit and pull handle for outstanding mobility around the work area
Allows full movement in a variety of work area settings for added flexibility.

Technical Information
ITEM NO. 04397
Input Supply: 230v (13A)
Motor Power: 2hp (1.5kW)
Receiver Size: 24ltr
Piston Displacement: 8CFM (226ltr/min)
Free Air Delivery (FAD) : 5CFM (142ltr/min)
Max. Air Pressure: 116psi (8bar)
Noise Level: 97dB (A)
Net Weight: 22.00kg
Gross Weight: 23.00kg
Product Dimensions: 575 (H) x 565 (W) x 250mm (D)
Packaged Dimensions: 580 (H) x 565 (W) x 260mm (D)

See full description
Specifications for DD 2HP 24L Direct Drive Compressor W/Kit - 04397
  • Motor Power
    2hp (1.5kW)
  • Input Supply
    230v (13A)
  • Noise Level
    97dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome