0
1
2
3

M18 Fuel Air Compressor Body Only

Order Code: ZT3669935S

£499.99 Inc VAT (20%)


Description

This air compressor forms part of the M18 FUEL™ range that has a focus on durability, reliability and outstanding performance. Featuring a POWERSTATE™ brushless motor, a lightweight yet powerful stature and a low noise level, the compressor is ideal for use on jobsites. The product does not come supplied with batteries or a charging unit. These are to be purchased separately.

Features and Benefits
• POWERSTATE™ brushless motor delivers a maximum air pressure of 9.31 bar and 48 l/m at 2.8 to effectively deliver the most commonly used brad nails and staples
• One of the quietest cordless compressors to help minimise overall noise on site
• Weighing only 14kg and fitted with two carry handles, the product can be easily transported to and from the jobsite
• Run time of 1600 18G brad nails on a M18™ 12.0 Ah battery pack to keep you working for longer (battery sold separately)
• Single turn regulator allows you to easily adjust the pressure to your desired level to suit a variety of applications

Typical Applications
• Engineering
• Automotive
• HVAC

See full description
Specifications for M18 Fuel Air Compressor Body Only
  • Maximum Pressure
    135psi
  • Supply Voltage
    18V
  • Power Source
    Battery
  • Tank Capacity
    7.6L
  • Series
    M18 FUEL
  • MFR Part No.
    4933472166
  • Model Number
    M18 FAC-0
  • Weight
    14kg
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome