Mini Air Brush Compressor

Order Code: ZT1222335P

£129.99 Inc VAT (20%)


Description

Quiet running piston pump, powered by a 122W electric motor - suitable for most air brushes. Requires no lubrication and the air supply from the unit is oil free. Supplied with an air filter regulator and pressure gauge.

Specifications for Mini Air Brush Compressor
  • MFR Part No.
    AB900
  • Power
    122W
  • Maximum Pressure
    50psi
  • Max. Free Air Delivery
    0.8ft³/min
  • Weight
    3.2kg
  • Supply Voltage
    230V
  • Outlet Thread
    1/8in BSP
  • Maximum Air Pressure
    50psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome