0
1
2

Air Cut-off Tool 75MM Long Reach

Order Code: ZT1229240P

£72.99 Inc VAT (20%)


Description

Extended reach cut-off tool is especially suitable for cutting off rear axle and exhaust tubes/brackets. Additionally suited to cutting off side frames or door sills. Fitted with metal safety guard and throttle safety device to prevent accidental operation. Cutting disc not included.

Specifications for Air Cut-off Tool 75MM Long Reach
  • MFR Part No.
    SA2501
  • Air Inlet Size
    1/4in
  • Air Consumption
    4ft³/min
  • Operating Pressure
    90psi
  • Disc Size
    Ø75 x 2 x 10mm
  • Weight
    0.8kg
  • Noise Power/Pressure
    98/87dBA
  • Free Speed
    20000rpm
  • Vibration Level
    2.1/0.08m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome