0
1
2
3
4

Air Cut-off Tool 75MM Premier

Order Code: ZT1229382P

£79.99 Inc VAT (20%)


Description

Composite cover moulded around lightweight aluminium alloy housing reduces effects of chill on operator’s hands and provides added control. Air motor with quality bearings for smooth and powerful operation. Exhaust outlet adjusts 360°, keeping airflow away from operator. Fitted with metal safety guard and safety trigger to prevent inadvertent operation. Cutting disc not included.

Specifications for Air Cut-off Tool 75MM Premier
  • MFR Part No.
    SA650
  • Air Inlet Size
    1/4in
  • Air Consumption
    4ft³/min
  • Disc Size
    Ø75 x 2 x 10mm
  • Operating Pressure
    90psi
  • Weight
    0.8kg
  • Free Speed
    20000rpm
  • Vibration Level
    6.65/1.15m/s
  • Noise Power/Pressure
    103/92dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome