BX150000925 SRD 3-55/2 BI AX Die Grinder

Order Code: ZT1036170P

£999.99 Inc VAT (20%)


Description


Description unavailable

Specifications for BX150000925 SRD 3-55/2 BI AX Die Grinder
  • Exhaust Location
    Rear
  • Type
    Pencil
  • Throttle Features
    Lever Throttle
  • Air Consumption
    6ft³/min
  • Horsepower
    0.08mm H2O
  • No Load Speed
    55,000rpm
  • Collet Size
    6mm
  • Model Number
    BX150000925
  • Item
    Air Die Grinder
  • Air Inlet Size
    0.5in
  • Power Source
    Air
  • Power
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome