0
1
2
3
4
5
6
7

FDG180M - Inline Die Grinder with Composite Body and Speed Control 25, 000RPM

Order Code: ZT1028780X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

FDG180m
For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator, safety release throttle, rear exhaust, ball bearing construction for long tool life.
Contents: mini die grinder, two collet spanners and instructions.
Collet size: 1/4” (6mm).
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 3/8” (10mm).
Air pressure: 90psi/6.3bar.
Air consumption: 4cfm* (144ltr/min).
Sound pressure level: 91dBA.
Sound power level: 98dBA.
Vibration level: 4.53m/s2.
Overall length: 158mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FDG180M - Inline Die Grinder with Composite Body and Speed Control 25, 000RPM
  • No Load Speed
    25,000rpm
  • Model Number
    FDG180m
  • Length
    158mm
  • Horsepower
    0.3mm H2O
  • Air Consumption
    4ft³/min
  • Collet Size
    6mm
  • Throttle Features
    Safety Release Throttle
  • Air Inlet Size
    1/4NPT
  • Weight
    0.6kg
  • Noise/ Vibration Information
    Sound Power Level: 91.57dBA
    Sound Pressure Level: 80.57dBA
    Vibration Uncertainty K: 0.49m/s²
    Vibration Level: 4.65m/s²
  • Exhaust Location
    Rear
  • Type
    Inline
  • Power
    225W
  • Item
    Air Die Grinder
  • Power Source
    Air
  • MFR Part No.
    FDG180m
  • Noise / Vibration Information
    Sound Pressure Level, 80.57dBA
    Vibration Level, 4.65m/s²
    Sound Power Level, 91.57dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome