0
1
2
3

GDA2206L - 6mm Air 90 Angle Die Grinder, 22, 000RPM

Order Code: ZT1028756X

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£52.077%


Description

GDA2206L
Safety lever throttle, reverse exhaust, Ideal for polishing, grinding and buffing, suitable for use in confined areas.
Free speed: 22,000rpm.
Air inlet thread: 1/4" NPT.
Minimum air hose size: 3/8" (10mm).
Air pressure: 90psi/6.2bar.
Air consumption: 4cfm*.
Noise Level: 85dBA
Sound Power: 99dBA
Vibration: 7.0m/s
Collet size: 6mm.
Overall length: 160mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for GDA2206L - 6mm Air 90 Angle Die Grinder, 22, 000RPM
  • Type
    90°
  • Exhaust Location
    Rear
  • Length
    155mm
  • Weight
    0.5kg
  • Model Number
    GDA2206L
  • Collet Size
    6mm
  • Air Inlet Size
    1/4NPT
  • Air Consumption
    4ft³/min
  • No Load Speed
    22,000rpm
  • Horsepower
    0.3mm H2O
  • Noise/ Vibration Information
    Sound Power Level: 97dBA
    Vibration Level: 1.24m/s²
    Vibration Level Uncertainty K: 0.74m/s²
    Sound Pressure Level: 90dBA
  • Throttle Features
    Safety Release Throttle
  • Power
    225W
  • Power Source
    Air
  • Item
    Air Die Grinder
  • MFR Part No.
    GDA2206L
  • Noise / Vibration Information
    Vibration Level, 1.24m/s²
    Sound Power Level, 97dBA
    Sound Pressure Level, 90dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome