GES2506L 6mm Extended Spindle Die Grinder
0
1
2

GES2506L 6mm Extended Spindle Die Grinder

Order Code: ZT1028766XCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

GES2506L
For extra reach in "hard to get at" areas, extended spindle housing allowing two-handed operation, rear exhaust, safety lever throttle.

Specifications:
1/4" NPT air inlet thread for 10mm air hose.
90PSI air pressure.
4CFM* air consumption.
Overall length: 248mm.
Collet size: 6mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for GES2506L 6mm Extended Spindle Die Grinder
  • Weight
    0.85kg
  • Air Inlet Size
    1/4NPT
  • Exhaust Location
    Front
  • Collet Size
    6mm
  • Length
    248mm
  • Type
    Extended
  • No Load Speed
    25,000rpm
  • Throttle Features
    Safety Release Throttle
  • Noise/ Vibration Information
    Sound Power Level: 103dBA
    Sound Pressure Level: 93dBA
    Vibration Level: 4.65m/s²
    Vibration Uncertainty K: 0.49m/s²
  • Air Consumption
    4ft³/min
  • Horsepower
    0.5mm H2O
  • Model Number
    GES2506L
  • Power Source
    Air
  • Item
    Air Die Grinder
  • Power
    375W
  • MFR Part No.
    GES2506L
  • Noise / Vibration Information
    Sound Power Level, 103dBA
    Sound Pressure Level, 93dBA
    Vibration Level, 4.65m/s²