CP1114R09 Reversible Pistol Drill 13mm Chuck 900 RPM (6151580320)

Order Code: ZT1190421X

£499.99 Inc VAT (20%)


Description

Benefits:

• Industrial durability.
• Operator comfort thanks to exclusive CP Ergo Wing.
• Perfect for drilling reaming, tapping applications.

Features:

• 13mm industrial pistol drill with Jacobs industrial keyed chuck
• Reversible switch
• Ergonomic & compact body.
• Low noise and low vibration.
• Low runout : below 0.15mm.

See full description
Specifications for CP1114R09 Reversible Pistol Drill 13mm Chuck 900 RPM (6151580320)
  • Maximum Torque
    16.8nm
  • Air Inlet Size
    1/4"
  • Overall Length
    260mm
  • Reversibility
    Reversible
  • Air Consumption
    722ft³/min
  • Throttle Features
    Teasing Throttle
  • Drill Orientation
    Pistol
  • Weight
    1.8kg
  • Maximum No Load Speed
    900rpm
  • MFR Part No.
    CP1114R09
  • Compatible Hose Inner Diameter
    10mm
  • Chuck Capacity
    1.5 to 13mm
  • Horsepower
    0.54mm H2O
  • Chuck Type
    Keyed
  • Series
    CP1114R09
  • Item
    Air Drill Driver
  • Power
    403W
  • Model Number
    CP1114R09
  • No Load Speed
    900rpm
  • Power Source
    Air
  • Features
    Teasing Throttle
  • Torque Range
    16.8
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome