CP789HR 1/2" Pistol Drill

Order Code: ZT1028719X

£269.99 Inc VAT (20%)


Description

CP-789-HR
Teasing throttle for precise control, handle exhaust, needle bearing gearings. Suitable for heavy drilling, reaming, hole sawing and jobs requiring a lot of torque. 1/4” NPT air inlet thread for 10mm air hose, 4cfm* air consumption, 3/8” - 24 spindle thread.
Overall length: 200mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for CP789HR 1/2" Pistol Drill
  • Air Pressure
    90psi
  • Air Consumption
    212ft³/min
  • Chuck Type
    Keyed
  • Horsepower
    0.4mm H2O
  • Weight
    1.47kg
  • Maximum No Load Speed
    500rpm
  • Maximum Torque
    21.1nm
  • Air Inlet Size
    1/4 NPT
  • Chuck Capacity
    1.5 to 13mm
  • Reversibility
    Reversible
  • MFR Part No.
    CP789HR
  • Compatible Hose Inner Diameter
    10mm
  • Drill Orientation
    Pistol
  • Overall Length
    203mm
  • Spindle Thread Size
    03/08/2024in
  • Throttle Features
    Teasing Throttle
  • Series
    CP789HR
  • Length
    203mm
  • Features
    Teasing Throttle
  • Power
    298W
  • Model Number
    CP789HR
  • Power Source
    Air
  • Torque Range
    21.1
  • Item
    Air Drill Driver
  • No Load Speed
    500rpm