0
1

DP2610 10mm Heavy Duty Pistol Drill

Order Code: ZT1028725X

£89.99 Inc VAT (20%)


Description

DP2610
10mm Jacobs chuck, stall resistant, directional front exhaust, hammer finish casing, needle bearing gears, 3/8" - 24 spindle thread.

Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8"(10mm).
Chuck capacity: 10mm.
Spindle thread: 3/8" - 24.
Air pressure: 90PSI/6.3Bar.
Air consumption: 4cfm* (144 ltr/min).
Sound pressure level: 87dBA.
Sound power level: 103dBA.
Vibration level: 2.5m/s2.
Overall length: 180mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for DP2610 10mm Heavy Duty Pistol Drill
  • Noise/ Vibration Information
    Vibration Uncertainty K: 1.5m/s²
  • Reversibility
    Non-reversible
  • Weight
    0.9kg
  • Overall Length
    180mm
  • Overall Width
    45mm
  • Spindle Thread Size
    03/08/2024in
  • Horsepower
    0.6mm H2O
  • Maximum No Load Speed
    2,600rpm
  • Overall Height
    165mm
  • Chuck Capacity
    1 to 10mm
  • Air Consumption
    113ft³/min
  • Throttle Features
    Teasing Throttle
  • Chuck Type
    Keyed
  • Air Pressure
    90psi
  • Air Inlet Size
    1/4 NPT
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    DP2610
  • Drill Orientation
    Pistol
  • Series
    DP2610
  • Item
    Air Drill Driver
  • Height
    165mm
  • Power
    447W
  • Width
    45mm
  • Power Source
    Air
  • No Load Speed
    2600rpm
  • Length
    180mm
  • Model Number
    DP2610
  • Features
    Teasing Throttle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome