Air Blow Gun 8mm 100mm With 1/4"BSP Air Inlet

Air Blow Gun 8mm 100mm With 1/4"BSP Air Inlet

Order Code: ZT3115292S

£16.99 Inc VAT (20%)


Description

Trigger operated air blow gun with 100mm long, Ø8mm lance & 1/4""BSP air Inlet. Suitable for quick removal of chips, dust and particulate from any surface. Ideal for use in the workshop or bodyshop. Angled lance allows projection of airflow directly to required area. Air release valve built into the body enables the trigger/airflow to be feathered. Ideal for use in the workshop or bodyshop.

• COMFORT - Trigger operated blow gun made from acetal plastic, reducing the effect of chill.
• MULTIPURPOSE - Suitable for quick removal of chips, dust and particulate from any surface, Ideal for use in the workshop or bodyshop.
• ANGLED LANCE - 100mm, Ø8mm lance allows projection of airflow directly to required area.
• AIR RELEASE VALVE – Fitted with air release valve enabling the trigger/airflow to be feathered.

See full description
Specifications for Air Blow Gun 8mm 100mm With 1/4"BSP Air Inlet
  • MFR Part No.
    SA9230
  • Air Inlet Size
    1/4in BSP
  • Air Inlet
    1/4in BSP
  • Lance Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome