231 GXP 1/2" Impact Tool

231 GXP 1/2" Impact Tool

Order Code: ZT1028919XCopy

£189.99 Inc VAT (20%)


Description

Ergonomic handle and trigger design for improved operator comfort and control. In-handle exhaust. Unique twin hammer mechanism containing only four working parts for longer tool life and reduced maintenance, delivers an instantaneous and balanced blow. Produces more power with less vibration.

Specifications:
1/4" NPT air inlet.
Torque range: 25 - 350Nm.
Free speed: 8,000rpm.
Impacts per minute: 1,200.
Bolt capacity: M14.
Overall length: 185mm.

See full description
Specifications for 231 GXP 1/2" Impact Tool
  • Square Drive Size
    1/2in
  • Noise/ Vibration Information
    Sound Level 94.5 db(A)
  • Body Style
    Pistol Grip
  • Minimum Compatible Hose Size
    10mm
  • Weight
    2.63kg
  • Actuator
    Trigger
  • No Load Speed
    8000rpm
  • Torque Range
    (Fwd) 34 - 475Nm
  • Overall Length
    185mm
  • Overall Height
    195mm
  • Model Number
    231GXP
  • Overall Width
    70mm
  • Maximum Torque
    678Nm
  • Blows per Minute
    1200
  • MFR Part No.
    231G
  • Power Source
    Air
  • Length
    185mm
  • Width
    70mm
  • Item
    Air Impact Wrench
  • Drive Size
    1/2in
  • Height
    195mm
  • Air Consumption
    622.8L/min
  • Compatible Hose Inner Diameter
    10mm
  • Air Inlet Size
    01-Aprin
  • Actual Air Consumption
    10.38L/sec
  • Average Air Consumption
    2.36L/sec
  • Noise/Vibration Information
    Sound Level 94.5 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome