0
1

CP7737 Angle Impact Wrench - 1/2" Drive

Order Code: ZT1028857X

£239.99 Inc VAT (20%)


Description

The CP7737 angle impact wrench offers 300 Nm of maximum torque in reverse, making it ideal for demanding applications that require robust power. Its compact dimensions ensure it fits easily into tight spaces, and the full teasing trigger allows for controlled operation. The wrench also features a single-handed forward-reverse operation and three power settings in forward, with one in reverse, for versatile use across various tasks. The ergonomic composite handle is designed to fit comfortably in the hand, reducing fatigue and allowing for extended use without discomfort.

Features and Benefits
• Unique motor positioning and jumbo hammer mechanism offer better balance and improved control
• The composite handle is ergonomic and fits perfectly in hand for increased comfort
• Delivers up to 300 Nm of torque, suitable for heavy-duty tasks
• Compact and versatile, Ideal for tight spaces with variable power settings

See full description
Specifications for CP7737 Angle Impact Wrench - 1/2" Drive
  • Air Inlet Size
    1/4" BSP
  • MFR Part No.
    8941077370
  • Maximum Torque
    300Nm
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP7737
  • Weight
    1.12kg
  • Overall Length
    240mm
  • Torque Range
    34 - 224Nm
  • Average Air Consumption
    1.9 l/s (4cfm)
  • Noise/ Vibration Information
    Sound Power Level (Lwa) dB(A)Sound Power Level (Lwa) 104 dB(A)
    Sound Pressure Level (Lpa) 93 dB(A)
    Vibration Uncertainty (K) 1.3 m/s²
    Vibration Emission 10.3 m/s²
  • Square Drive
    1/2in
  • Actual Air Consumption
    7.5 l/s (16cfm)
  • No Load Speed
    9000rpm
  • Body Style
    Angled
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Drive Size
    1/2in
  • Noise/Vibration Information
    Vibration Emission 10.3 m/s�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome