CP8222 3/8" DV Impact Wrench

Order Code: ZT1035730P

£499.99 Inc VAT (20%)


Description

CP8222
Features include high power, composite body and magnesium clutch housing, twin hammer clutch, forward position: three power settings and cushion grip handle. Low noise and lightweight.
Working torque: 250 - 400Nm.
Maximum torque (rev): 450Nm.
Sound level: 89dBA.
Sound power: 100dBA.
Vibration level: 3.9m/s.
Air consumption: 15ltr/s.
Overall length: 177mm.

See full description
Specifications for CP8222 3/8" DV Impact Wrench
  • Air Inlet Size
    1/4in
  • Power Source
    Air
  • Maximum Torque
    450Nm
  • Torque Range
    80 - 400Nm
  • No Load Speed
    11500rpm
  • Weight
    1.2kg
  • Drive Size
    3/8in
  • Body Style
    Pistol Grip
  • Compatible Hose Inner Diameter
    10mm
  • Air Consumption
    21.2ft³/min
  • Item
    Air Impact Wrench
  • Length
    177mm
  • Model Number
    CP8222

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome