0
1
2

Air Rivet Nut Tool

Order Code: ZT1028866X

£599.99 Inc VAT (20%)


Description

KHRN01
Lightweight, high speed tool ideal for flow-line or batch assembly in a variety of applications. Features one-step rocker type trigger, quick and easy stroke adjustment, and left and right hand side air inlet for ease of operational control. Suitable for rivet nuts M4-M12 and can be suspended or hand held. Supplied in storage case.

Comes with: Oiler, 5mm Hex Wrench, 2mm Hex Wrench, 10x11 Wrench, 27x30 Wrench and Rivet nut heads: M4, M5, M6, M7, M8, M9, M10, M11, M12.

Air inlet thread: 1/4" NPT.
Minimum air hose size:10mm (3/8").
Min/Max air pressure: Min : 90psi / 6.2 bar / Max :110 psi /7.5 bar.
Sound power level: 92.8dBA.
Vibration level: 0.48m/s2.
Dimensions (HxWxD): 277x118x105mm.

See full description
Specifications for Air Rivet Nut Tool
  • Air Inlet Size
    1/4NPT
  • Includes
    10x11 Spanner
    27x30 Spanner
    2mm Hex Wrench
    Rivet Nut Heads M4; M5; M6; M7; M8; M10; M11; M12
    5mm Hex Wrench
  • Handle Style
    Pistol Grip
  • Depth
    105mm
  • Height
    277mm
  • MFR Part No.
    KHRN01
  • Sound Level
    92.8dB
  • Weight
    2.2kg
  • Workplace Application
    Garage
    Maintenance Workshop
    Industrial
  • Width
    118mm
  • Compatible Rivet Nut Size
    M4 to M12
  • Air Pressure
    90psi
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome