CP783 Pistol Screwdriver

CP783 Pistol Screwdriver

Order Code: ZT1028751X

£319.99 Inc VAT (20%)


Description

Internal clutch adjustment, cushion clutch, with magnetic bit holder. 1/4" NPTF air inlet for 10mm hose, air pressure: 98.1, average air consumption 3CFM. Overall length: 224mm.

Specifications for CP783 Pistol Screwdriver
  • Handle Style
    Straight
  • Compatible Bit Size
    1/4in
  • Clutch Adjustability
    Adjustable Clutch
  • Sound Power Level
    99.1dBA
  • Workplace Application
    Industrial
  • Overall Length
    226mm
  • Air Pressure
    6.3lb/in²
  • Compatible Hose Inner Diameter
    3/8mm
  • Sound Pressure Level
    88.1dBA
  • Reversibility
    Reversible
  • Maximum No Load Speed
    2000rpm
  • Air Inlet Size
    1/4
  • Weight
    0.6kg
  • Air Consumption
    9ft³/min
  • Speed Features
    Single Speed
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome