Air Brush Kit Gravity Feed

Order Code: ZT1222338P

£55.99 Inc VAT (20%)


Description

Metal body construction with built-in gravity feed pot. Double-action trigger providing precision control of paint flow. Supplied with 0.3mm nozzle. Includes alternative 0.2 and 0.5mm set-ups, 1.8m small bore hose, adjustment spanner and pipette. Supplied in storage case.

Specifications for Air Brush Kit Gravity Feed
  • MFR Part No.
    AB9321
  • Nozzle Size
    0.2, 0.3, 0.5mm
  • Weight
    0.59kg
  • Working Pressure
    15-50psi
  • Cup Capacity
    7cc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome