Air Blow Gun Kit 9 Piece

Order Code: ZT2115881S

£49.99 Inc VAT (20%)


Description

A compact and powerful air blow gun kit that fits standard air compressors with 1/4” thread. Supplied with 7 extensions & nozzles to provide a comprehensive range of cleaning solutions. Easy-to-handle air blow gun kit. Use with workshop air to clear dust, debris and more from hard-to-reach areas of vehicle interiors & engine bays.Contents: Air blow gun with quick release design; 1/4" nylok patch coupler; steel extension (6mm dia. x 100mm) allowing 6 available angles for tight areas; composite non conducting extension (100mm) also allowing 6 available angles. Turbo nozzle, providing 3 times air flow; fan tip (42mm), ideal for removing dust, dirt or water droplets; conical rubber tip (16mm); safety venting nozzle; safety venting tip (for use with steel extension). Working pressure: 110psi; max pressure: 220psi.

See full description
Specifications for Air Blow Gun Kit 9 Piece
  • Product Type
    Air Blow Gun Kit
  • Number of Pieces
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome