429671 Rhino 6000

Order Code: ZT3496459S

£499.99 Inc VAT (20%)


Description

PC-connected or portable labeling tool that saves you time and moneyIt’s packed with time-saving shortcuts for labeling any installation quickly and professionally.• Create labels up to 24mm width• Transfer files including barcodes from DYMO ID™ software* on PC to the Rhino 6000+ for easy editing on the job• Meets key ANSI and TIA/EIA-606-B industry labeling standards• Exclusive, one-touch “Hot Keys” automatically size, space and format label text for electrical and patchpanels, terminal and 110 blocks, wire and cable flags, horizontal and vertical wraps, vertical and fixedlengthapplications including 5-line print capability• Print 8 barcode types including Code 39, Code 128, Codabar, UPC A/E, EAN 8/13, PDF 417, code 39 mod 43 variant and QR code• Symbol library includes more than 250 pre-programmed industry symbols, terms, fractions andpunctuation marks• Always use authentic DYMO® Industrial RhinoTM labels for guaranteed high-quality output• For more features download the free DYMO ID™ software for PC and use it to create labels even faster.Includes Rhino 6000+ Printer, Industrial Rhino white Vinyl 9 mmand Flexible Nylon 24 mm tapes, Rechargeable Battery Pack, AC Adapter, USB cable, Carry Case & quick start guide.Accepts label sizes: 6mm, 9mm, 12mm, 19mm, 24mm.

See full description
Specifications for 429671 Rhino 6000
  • Label Size Compatibility
    9mm
    6mm
    19mm
    12mm
    24mm
  • Product Type
    Labeling Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome