1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Special Geometry Cutters/
  5. Aluminium Geometry Cutters
HSS-Co 8% Weldon Shank 42 High Helix Slot Drills 2 Flute for Aluminium Series 15, Regular - Uncoated

HSS-Co 8% Weldon Shank 42 High Helix Slot Drills 2 Flute for Aluminium Series 15, Regular - Uncoated


9 Variants From
£7.49

Inc VAT (20%)

Up to 5% off
See 9 Product Variants
£7.49

Description

Series 15 - Regular Length
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Flute Type:

Helical

Milling Application:

Finishing,Profiling,Semi-finishing,Slotting

End Mill Type:

Slot Drill

Plunge Type:

Centre Cutting

Length Type:

Regular

Shank Type:

Weldon Flat

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome