Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Angle Drills
A413 M5 HSS 180 Degree X2.5D Short Series Step Drill
By Dormer
Order Code:
ZT1132523X
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 +
£33.24
5%
1
Add to basket
Get it in
5-6
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-drills/a413-m5-hss-180-degree-x2-5d-short-series-step-drill/p/ZT1132523X
Add to quotation
View all Angle Drills
Description
Step drill with 180° included step angle
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for A413 M5 HSS 180 Degree X2.5D Short Series Step Drill
Shank
Cylindrical shank
Material
HSS
Finish
Steam Tempered
Product Series
A413
Cutting Direction
Right
Standards
DORMER
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome