DA3010 Compact Angle Drill 10mm 240V

Order Code: ZT2603557S

£179.99 Inc VAT (20%)


Description

Makita DA3010 10mm Compact Angle Drill complete with chuck key and side handle. Available in 110 and 240 volts. The Makita DA3010 is a compact electric angle drill that weighs in at only 1.4kg. It is a higher-powered version of its predecessor model the DA3000R, offering better runtime for efficient working progress. The paddle switch prevents overtightening of fasteners and head height of just 66mm allows it to reach into confined areas. Sold in a cardboard box. Features: The light body weighs only 1.4kg (3.1lbs) Only 66mm (2-5/8") in head height - ideal for working in limited spaces Paddle switch with speed limiting dial to prevent over-tightening of fasteners and for easy one-handed operation Ball-bearing construction for longer motor life Powerful 4.0 AMP motor Compact (10-5/8" length) design for easy use when working between framing studs or any other close quarter application Variable speed (0 - 2,400 RPM) for controlled drilling in wood/metal and speedy fastening Comes with: Chuck key Side handle Specification: Max. in Steel: 10mm Max. in Wood: 25mm No Load Speed: 0-2,400rpm Input wattage: 450w Net Weight: 1.6kg 110 or 240 volts

See full description
Specifications for DA3010 Compact Angle Drill 10mm 240V
  • Weight
    1.4kg
  • Product Type
    Angle Drill
  • Voltage
    240V
  • Chuck Size
    10mm
  • Head Height
    66mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome