DCD740N XR Right Angle Drill 18V Bare Unit DEWDCD740N

Order Code: ZT1458296S

£139.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCD740 is a powerful 18V XR Li-ion compact lightweight Angle Drill Driver featuring the NEW XR Li-ion battery technology. Ultra compact, lightweight design which allows for drilling and screwdriving applications in confined spaces. The multi grip trigger provides comfort and convenience by allowing the user to operate the trigger from various positions. The all metal gearing and right angle transmission gives increased runtime and longer tool life. Also has a bright white LED with delay feature for improved visibility and flashlight functionality. Specification Chuck Capacity 10mm Keyless No Load Speed 1,800/min. Max. Torque 35Nm Capacity Steel 10mm, Wood 25mm Weight 1.70kg The DEWALT DCD740N XR Right Angle Drill is a Bare Unit - No Battery or Charger supplied.

See full description
Specifications for DCD740N XR Right Angle Drill 18V Bare Unit DEWDCD740N
  • MFR Part No.
    DEWDCD740N
  • Chuck Capacity
    10mm
  • Chuck Type
    10mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit