DDA351z 18V Cordless Angle Drill with Keyless Chuck (Body Only)

DDA351z 18V Cordless Angle Drill with Keyless Chuck (Body Only)

Order Code: ZT2603670S

£209.99 Inc VAT (20%)


Description

Makita DDA351Z Li-ion Angle Drill 18 volts complete with side handle and keyless chuck The Makita DDA351 has been developed as the battery powered version of Model DA3011F. High power to weight ratio in a compact design obtained by employing a 4 pole motor and a lithium-ion battery. The compact angle head with small head height allows for easy access to screws in tight spaces. A short overall length of 314mm also provides more control and manoeuvrability. The easy to operate large lever type switch trigger with variable speed control is convenient for screw driving. Another handy feature is the LED light with afterglow function. On pulling switch trigger the light comes on automatically before the motor starts turning, it stays on for 12 seconds after the trigger is released. Features: New compact design with a metal gear housing 4 pole LXT motor for improved performance LED light for job illumination Large lever switch for variable speed control Rubber anti-slip handle Forward/reverse rotation Electric brake Comes with: Side handle Keyless chuck Batteries or charger are NOT included Specification: Max in Steel: 10mm Max in Wood: 25mm Head height: 93mm No Load Speed: 0-1800rpm Max Torque: 13.7 Nm Net Weight: 1.8kg

See full description
Specifications for DDA351z 18V Cordless Angle Drill with Keyless Chuck (Body Only)
  • Voltage
    18V
  • Product Type
    Angle Drill
  • Head Height
    93mm
  • Weight
    1.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome