0
1

GWB 12V-10 Cordless Angle Drill, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1034409P

£129.99 Inc VAT (20%)


Description

The GWB12V-10 LIN from Bosch offers both angled and in -line drilling and driving making it an extremely versatile and compact tool

Features and Benefits:
■ Drilling and driving at a straight 0° angle as well as at angles of 22.5, 45, 67.5 and 90°.
■ Compact length and the small adjustable chuck for working overhead or in tight hard to get areas
■ Great performance from the motor providing 1300 rpm, great for small screw driving and drilling applications

Note:

ECP (Electronic Cell Protection) provides long runtime and long life of batteries

Typical Applications:
■ Working overhead or in tight to reach areas
■ Fixation on metal construction frames
■ Driving mid size screws in soft wood

Note:
Formerly known as the GWB 10.8 -LI

See full description
Specifications for GWB 12V-10 Cordless Angle Drill, Body Only Version - No Batteries or Charger Supplied
  • Number of Batteries Supplied
    0
  • Torque Range
    3 - 11
  • Weight
    1.2kg
  • Battery Type
    Lithium-Ion
  • Includes
    Body Only Version
  • No Load Speed
    1,300rpm
  • Supply Voltage
    12.0V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Max. Screw Diameter 6mm
  • Size & Weight
    Height 110mm
    Length 294mm
  • Drill Orientation
    Angled/Straight
  • Chuck Type
    Keyless
  • Model Number
    GWB 12V-10
  • Power Source
    Battery
  • Voltage
    12V
  • Length
    294mm
  • Height
    110mm
  • Chuck Capacity
    10mm
  • Item
    Cordless Angle Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome