230V 850W Angle Grinder 115mm

Order Code: ZT2749102S

£55.99 Inc VAT (20%)


Description

Features: Expert Quality, Spindle lock, Two position side handle, Adjustable guard, Supplied with reversible lock nut and flange, disc changing spanner and 3M cable with BS plug|Voltage 230VWattage850WNo Load Speed11000rpmSpindle threadM14Disc Diameter115mmBore22.2mmSupplied in CaseNoWeight1.85kg

Specifications for 230V 850W Angle Grinder 115mm
  • Weight
    1.85kg
  • Product Type
    Angle Grinder
  • Disc Diameter
    115mm
  • Supply Voltage
    230V
  • No Load Speed
    11000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome