9564PCV 4.5 inch/115mm Angle Grinder (240V)

Order Code: ZT3587992S

£189.99 Inc VAT (20%)


Description

Makita 9564PCV 115mm/4 1/2" Angle Grinder complete with lock nut and wrench, inner flange, AVT side handle and wheel guard. Available in 110 or 240 volts.
This Angle Grinder has a high powered motor making it ideal for prolonged use in demanding applications.

Features:
High power 1400w anti-dust motor.
Ideal for prolonged use in demanding applications.
Compact
Double insulated for added safety
Variable speed trigger
Soft start
Constant speed under load
Comes with:
Lock Nut
Lock Nut Wrench
Inner Flange
AVT Side handle
Wheel Guard


Specification:
Wheel size: 125mm
Bore Size: 22mm
No Load Speed: 2800-11000rpm
Net Weight: 1.8Kgs
Available in 110 and 240 volts

See full description
Specifications for 9564PCV 4.5 inch/115mm Angle Grinder (240V)
  • Supply Voltage
    240V
  • No Load Speed
    2800 - 11000rpm
  • Product Type
    Angle Grinder
  • Power
    1400W
  • Wheel Diameter
    125mm
  • Bore Size
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome