CP9120CR 4" Angle Grinder

Order Code: ZT1028810X

£189.99 Inc VAT (20%)


Description

Excellent for weld preperation and smoothing, rust removal, deburring and blending steel, cast iron and aluminium. Adjustable protective guard

• Aluminum alloy housing
• Spiral bevel gears
• Ergonomic side handle
• Lightweight but rugged housing

See full description
Specifications for CP9120CR 4" Angle Grinder
  • Weight
    1.9kg
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • Compatible Wheel Diameter
    100mm
  • MFR Part No.
    CP9120CR
  • Includes
    Stop Spanner
    Side Handle
    Retaining Nut
    Pin Wrench
    Retaining nut 16mm
    Wheel Guard
  • Overall Length
    233mm
  • Air Consumption
    23.32ft³/min
  • Maximum No Load Speed
    12,000rpm
  • Air Inlet Size
    01-Apr
  • Exhaust Location
    Front
  • Horsepower
    0.8mm H2O
  • Speed Features
    Single Speed
  • No Load Speed
    12,000rpm
  • Item
    Air Angle Grinder
  • Power Source
    Air
  • Length
    233mm
  • Disc Diameter
    4in
  • Model Number
    CP9120CR
  • Power
    600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome