0
1
2

D20 20V Brushless Angle Grinder 115/125mm Sold Bare

Order Code: ZT4798430S

£122.99 Inc VAT (20%)


Description

Part of the D20 multi-tool battery system, this cordless angle grinder is powered by a high-performance brushless motor. It has automatic speed and torque adjustment for ease of use. The motor enables a smooth start and there is a focus on safety features including anti-restart, overload protection and quick stop. It features built-in disc adjustment, so no extra tools are needed. Fits 125mm discs and can also be used with 115mm discs. There is an ergonomic soft grip for comfortable use. The side (auxiliary) handle can be positioned on the left or right. Supplied with disc guard, protection guard for cutting, disc changing spanner and side handle. D20 batteries and chargers available separately.

See full description
Specifications for D20 20V Brushless Angle Grinder 115/125mm Sold Bare
  • Supply Voltage
    20V
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome