0
1
2
3

DGA504Z 18V LXT Brushless Angle Grinder 125mm (Body Only)

Order Code: ZT3949629S

£149.99 Inc VAT (20%)


Description

The Makita DGA504Z Angle Grinder 18V Brushless 125mm with Lock Nut Wrench, Side Handle, Guard, and Abrasive Wheel (Body Only)
The Makita DGA504Z Body Only is equipped with a highly enhanced Brushless DC motor. A built-in controller changes the cutting speed automatically according to load condition, enabling users to obtain high-speed rotation on light-duty applications/high torque on heavy-duty applications. Sold without a battery or charger in a cardboard box.

Features:
Constant speed under load - automatically changes the cutting speed according to load conditions for an optimum performance
High power motor
Anti-restart function - prevents accidental start-up for safety
Soft start feature
Battery fuel gauge LEDs - also warns that the anti-restart function and current limiter have been activated
Rubberised soft grip
Electronic current limiter for overload protection
Slide switch conveniently located for one-hand operation
XPT - Extreme Protection Technology - for use in outdoor applications or harsh environments
Comes with:
Lock nut wrench
Side handle
Guard
Abrasive wheel
Specification: ​
Voltage: 18 v
Bore Diameter: 22.23 mm
Max Wheel Thickness: 6 mm
Noise sound pressure: 79 dB (A)
Noise K factor: 3 dB (A)
Max Wheel Diameter: 125 mm
No Load Speed: 8, 500 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Surface Grinding with Anti-Vibration Side Grip: 6.0 m/sec_
Vibration: Surface Grinding: 6.5 m/sec_
Dimensions: 362 x 130 x 145mm
Net weight: 2.5 kg

See full description
Specifications for DGA504Z 18V LXT Brushless Angle Grinder 125mm (Body Only)
  • Product Type
    Angle Grinder
  • Supply Voltage
    18V
  • Bore Diameter
    22.23mm
  • Max Wheel Diameter
    125mm
  • Max Wheel Thickness
    6mm
  • Weight
    2.5kg
  • Features
    Constant speed under load

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome